Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # TSHL-N-550-SS
Zoro # G3918061
product price: $1,980.99
/ea
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # TSHL-N-550-SS
- Zoro # G3918061
- UPC # 674255722125
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 23 in |
Overall Width | 9 3/4 in |
Overall Height | 25 1/2 in |
Reel Width | 9 3/4 in |
Reel Diameter | 24 in |
Overall Dimensions | 23 in L x 9 3/4 in W x 25 1/2 in H |
Mounting Hole Center to Center Height | 8 in |
Swivel Inlet Size | 3/4 in |
Mounting Hole Center to Center Width | 7 in |
Mount Base Height | 9 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Outlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 3/4 in, Reel Material Steel, Reel Finish Electro-Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 1-1/8)
- NATIONAL Small Bore Metric Seals, 45X65X10-R2LS32-S (45X65X10-R2LS32-S)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-550-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- Coxreels Hose & Cable Reels