Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # SHL-N-525-BBX
Zoro # G0673751
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # SHL-N-525-BBX
- Zoro # G0673751
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Item | Spring Return Hose Reel |
Enclosed Reel | No |
Hose Outlet | 3/4 in (M)NPT |
Latch | Locking |
Max. Temp. | 150 Degrees F |
Reel Inlet | 3/4 in (F)NPT |
Swivel Material | Stainless Steel |
Drive Type - Hose Reels | Spring Return |
Seal Type | Viton(R) |
Includes | Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel |
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA5A)
- BANDO 3M Ht Timing Belt, 300-3M-6 (300-3M-6)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- FUJI ELECTRIC Valve, Pressure Relief (PV6)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- Coxreels Hose & Cable Reels