Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # SHF-N-525
Zoro # G4522697
original price:
$759.36
17% off
new price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # SHF-N-525
- Zoro # G4522697
- UPC # 674255723689
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 5/8 in |
Overall Width | 9 3/4 in |
Overall Height | 21 in |
Hose Outside Dia. | 1 3/16 in |
Reel Width | 9 3/8 in |
Reel Diameter | 19 1/2 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Height | 6 in |
Swivel Inlet Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Overall Dimensions | 19 5/8 in L x 9 3/4 in W x 21 in H |
Hose Fitting A Size | 3/4 in |
Mount Base Width | 6 in |
Fitting Size | 3/4 in x 3/4 in |
Swivel Outlet Size | 3/4 in |
Mounting Hole Center to Center Height | 5 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Description
Spring Return Hose Reel, Fuel, 300 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 9 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x7/8)
- FESTO Cartridge QSPLLK10-6 (QSPLLK10-6)
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi (43002DEF-25)
- Coxreels Hose & Cable Reels