Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi
Mfr # SLPL-5100
Zoro # G0673821
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
Product Information
- Brand Coxreels
- MFR # SLPL-5100
- Zoro # G0673821
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Mounting Hole Center to Center Height | 22 in |
Mount Base Height | 25 in |
Mounting Hole Center to Center Width | 14 in |
Mount Base Width | 15 3/8 in |
Description
Spring Return Hose Reel, Maximum Operating Pressure 300 psi, Hose Capacity 100 ft. (3/4 In. I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed Yes, Hose Reel Type Sturdy Box Reel, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-112-NL (123782 1-3/4 SC PB 2BT)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- MONARCH Control Station, Non-WP, M-693 (500232003278120)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (EZ-HPL-350)
- Coxreels Hose & Cable Reels