Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi
Mfr # SH-N-550
Zoro # G0332880
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # SH-N-550
- Zoro # G0332880
- UPC # 674255729582
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 7/8 in |
Overall Height | 25 1/2 in |
Reel Width | 9 7/8 in |
Hose Outside Dia. | 1 1/16 in |
Swivel Inlet Size | 3/4 in |
Reel Diameter | 24 in |
Hose Fitting B Size | 3/4 in |
Mounting Hole Center to Center Width | 4 in |
Fitting Size | 3/4 in x 3/4 in |
Mount Base Height | 6 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Hose Fitting A Size | 3/4 in |
Overall Dimensions | 24 in L x 9 7/8 in W x 25 1/2 in H |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Outlet Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 6 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Corrosion Protection, 1gal (73011)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- FAG BEARINGS FAG 6302 2ZR, Deep Groove BBear, Single Row 90Mm (6302 2ZR)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-EN-350)
- Coxreels Hose & Cable Reels