Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi
Mfr # P-HPL-130
Zoro # G1172580
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 30 ft
Product Information
- Brand Coxreels
- MFR # P-HPL-130
- Zoro # G1172580
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 20/1. (KAN67-20/1-H-182/4TC)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #15126 (15126)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1320mm (SPB1320)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- COXREELS Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI (SHW-N-150)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- Coxreels Hose & Cable Reels