Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # LG-LPL-125
Zoro # G0054699
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # LG-LPL-125
- Zoro # G0054699
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 10 1/2 in |
Overall Width | 5 1/4 in |
Overall Height | 10 5/8 in |
Reel Width | 5 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Width | 2 1/2 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 8 3/8 in |
Overall Dimensions | 10 1/2 in L x 5 1/4 in W x 10 5/8 in H |
Mounting Hole Center to Center Height | 6 in |
Swivel Inlet Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mount Base Width | 4 3/4 in |
Reel Diameter | 10 1/2 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Overall Height 10 5/8 in, Overall Length 10 1/2 in, Overall Width 5 1/4 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No, Reel Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17517 (FF90192-01)
- GATES 2108 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B80)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 3450 rpm, 48 (6K844)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- Coxreels Spring Return Hose Reels