Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi
Mfr # EZ-SH-475-RH
Zoro # G1176607
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 75 ft
Product Information
- Brand Coxreels
- MFR # EZ-SH-475-RH
- Zoro # G1176607
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 8 3/4 in |
Overall Height | 18 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Floor, Wall, Ceiling and Vehicles |
Max. Temp. | 150 Degrees F |
Enclosed Reel | No |
Hose Outlet | 1/2 in (M)NPT |
Item | Spring Return Hose Reel |
Hose Material | PVC |
Drive Type - Hose Reels | Spring Return |
Includes | low pressure, rubber red hose, Safety series hose reel |
Swivel Material | Brass |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 18 1/4 in, Overall Length 24 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8, 3/4 Male Hose Coupling (4402347)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Run Capacitor, 20 MFD, 370V, Oval (2MDW2)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635-BXN)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- Coxreels Hose & Cable Reels