Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi
Mfr # MPL-N-450
Zoro # G1172300
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # MPL-N-450
- Zoro # G1172300
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203ZZENR (6203ZZENR)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 54,146554 (146554)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI (SHW-N-150)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (EZ-HPL-350)
- Coxreels Hose & Cable Reels