Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,500 psi
Mfr # MP-N-435
Zoro # G1172355
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Product Information
- Brand Coxreels
- MFR # MP-N-435
- Zoro # G1172355
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 1/2" dia. (62-103)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- Coxreels Hose & Cable Reels