Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi
Mfr # P-LPL-430
Zoro # G1172818
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 30 ft
Product Information
- Brand Coxreels
- MFR # P-LPL-430
- Zoro # G1172818
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Penetrating Lubricant, Can, 1 gal, 20 to 120 degrees F, Petroleum Distillates (128-PB w/Sprayer)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LP-425-AL)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-E-MP-450)
- COXREELS Coxreels 1125-4-100 1/2"x100' 3000 PSI Hand Crank Medium Pressure Hose Reel (1125-4-100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- Coxreels Spring Return Hose Reels