Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi
Mfr # P-LP-430-AL
Zoro # G1172711
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 30 ft
Product Information
- Brand Coxreels
- MFR # P-LP-430-AL
- Zoro # G1172711
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- COILHOSE PNEUMATICS Stowaway Coil 3/8" ID x 25' 3/8" MPT Swivel (CO S38-25B)
- DDS Shaft Seal, TC, 75mm ID, Nitrile Rubber (7510012TC)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- COXREELS Spring Return Dual Hose Reel, 1/2 in Hose Dia., 25 ft Length (C-MPL-425-425)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- Coxreels Hose & Cable Reels