Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # SHL-N-4100
Zoro # G1173396
original price:
$564.69
5% off
new price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # SHL-N-4100
- Zoro # G1173396
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Details
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- TEKTON 25 Foot x 1/4 Inch Recoil Air Hose (4625)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 30 ft. Length, 300 psi (EZ-P-LP-430)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- Coxreels Spring Return Hose Reels