Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi
Mfr # TSHL-N-535-BBX
Zoro # G1174376
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 35 ft
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # TSHL-N-535-BBX
- Zoro # G1174376
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 35 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Diesel, Kerosene, Fuel Oil and Heating Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore |
Seal Type | Viton(R) |
Hose Outlet | 3/4 in (M)NPT |
Reel Inlet | 3/4 in (F)NPT |
Swivel Material | Stainless Steel |
Item | Spring Return DEF Hose Reel |
Drive Type - Hose Reels | Spring Return |
Bearings | Permanently Lubricated |
Includes | Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel |
Latch | Locking |
Max. Temp. | 150 Degrees F |
Enclosed Reel | No |
Drive Type | Spring Return |
Description
Spring Return DEF Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd 90 Deg Elb Frg With Lock Nut, 2PK (2701-LN-04-04-FG)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- SKF SKF-6204 2Z C3 HT51, Single Row Ball Brgs, 6204 2Z C3 HT51 (6204 2Z C3 HT51)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-RH-BXB)
- CMC Hose Reel, 14 x 50' Hose Grease (ALM8078B)
- Coxreels Hose & Cable Reels