Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8729
Zoro # G5987290
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series FUELING-T-SERIES, T-SERIES
- Canister Material Steel
- Spring Material Steel
- For Use With Mfr. Model Number TSH-N-650, TSHF-N-650, TSHL-N-650
Product Information
- Brand Coxreels
- MFR # 8729
- Zoro # G5987290
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | FUELING-T-SERIES, T-SERIES |
Canister Material | Steel |
Spring Material | Steel |
For Use With Mfr. Model Number | TSH-N-650, TSHF-N-650, TSHL-N-650 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number TSH-N-650, TSHF-N-650, TSHL-N-650, For Reel Series FUELING-T-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth (41B20F-5/8)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- Coxreels Hose & Cable Reels