Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 690-3
Zoro # G6036123
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series SH-SERIES
- Spring Type Spring with Canister
- For Use With Mfr. Model Number SH-N-160, SHL-N-160
- Canister Material Steel
- Spring Material Steel
Product Information
- Brand Coxreels
- MFR # 690-3
- Zoro # G6036123
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | SH-SERIES |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | SH-N-160, SHL-N-160 |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SH-N-160, SHL-N-160, For Reel Series SH-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- METRO Lock Valves: MFG No. 409-06, Double Circuit, 20 GPM, Inlet/Outlet SAE 6 Ports, 3000 PSI (280363)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- GATES Micro-V Belts, 440J10 (440J10)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- Coxreels Hose & Cable Reels