Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 20428
Zoro # G5978732
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Reel Series DP-SERIES, SP-SERIES
- Canister Material Steel
- For Use With Mfr. Model Number DLPL-550, SLP-650, SLPF-650, SLPL-650, SMP-550, SMPL-550
- Spring Type Spring with Canister
Product Information
- Brand Coxreels
- MFR # 20428
- Zoro # G5978732
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Reel Series | DP-SERIES, SP-SERIES |
Canister Material | Steel |
For Use With Mfr. Model Number | DLPL-550, SLP-650, SLPF-650, SLPL-650, SMP-550, SMPL-550 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 2Z865, 4NA93, 6Z785, 8P261, 9DKU6, For Use With Mfr. Model Number DLPL-550, SLP-650, SLPF-650, SLPL-650, SMP-550, SMPL-550, For Reel Series DP-SERIES, SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing (F2PS-BR-050)
- ANDERSON GREENWOOD Instrument Manifold 4500Psi Pressure Transmitter Parts & Accessory (M4TPVIS-4-PT-R3V-SB S15-0808-001)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 15 Amps 1 Outlets 125V Voltage (L 5550 123 3)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- Coxreels Hose Reel Accessories