Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-7R
Zoro # G6026621
original price:
$78.54
8% off
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Reel Series S-SERIES
- Canister Material Steel
- For Use With Mfr. Model Number EZ-SL13-L125, EZ-SL13L-L125
- Spring Type Spring with Canister
Product Information
- Brand Coxreels
- MFR # 1958-7R
- Zoro # G6026621
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Reel Series | S-SERIES |
Canister Material | Steel |
For Use With Mfr. Model Number | EZ-SL13-L125, EZ-SL13L-L125 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SL13-L125, EZ-SL13L-L125, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing Metric 4mm x 400' Green (CO PT0408-400G)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- EAGLE 2" x 50 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-50)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Spring Canister Assembly, Steel (20428)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- Coxreels Hose & Cable Reels