Shop All Hose Reel Mounting Brackets
Coxreels
Spring Can Assy 15In
Mfr # 698-2
Zoro # G0674250
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series PURE-FLOW-SERIES, SH-SERIES, T-SERIES
- Spring Type Spring with Canister
- Spring Material Steel
- Canister Material Steel
- For Use With Mfr. Model Number EZ-SH-3100, EZ-SHL-3100, EZ-TBLL-3100, EZ-TSH-3100, EZ-TSHL-3100, SH-N-3100, SHL-N-3100, TSH-N-3100, TSHL-N-3100
Product Information
- Brand Coxreels
- MFR # 698-2
- Zoro # G0674250
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Replacement Spring |
For Reel Series | PURE-FLOW-SERIES, SH-SERIES, T-SERIES |
Spring Type | Spring with Canister |
Spring Material | Steel |
Canister Material | Steel |
For Use With Mfr. Model Number | EZ-SH-3100, EZ-SHL-3100, EZ-TBLL-3100, EZ-TSH-3100, EZ-TSHL-3100, SH-N-3100, SHL-N-3100, TSH-N-3100, TSHL-N-3100 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 4Z314, For Use With Mfr. Model Number EZ-SH-3100, EZ-SHL-3100, EZ-TBLL-3100, EZ-TSH-3100, EZ-TSHL-3100, SH-N-3100, SHL-N-3100, TSH-N-3100, TSHL-N-3100, For Reel Series PURE-FLOW-SERIES, SH-SERIES, T-SERIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40BS09H X 5/8)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- GOODMAN CondenFanMotor 1/4hp, 1sp, 6pl (0131M00847S)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- COXREELS Ez-Up Beam Adaptor (15724)
- COXREELS Roller Bracket Cabinet (4RB)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Spring Can Assy 10In (689-3)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- Coxreels Hose & Cable Reels