Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-24
Zoro # G6014819
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- For Use With Mfr. Model Number 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED
- For Reel Diameter 17 5/8 in
Product Information
- Brand Coxreels
- MFR # 15734-24
- Zoro # G6014819
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 24 in |
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
For Use With Mfr. Model Number | 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED |
Roller Type | 4-way |
Bracket Color | Blue |
Return Location | Top |
For Reel Series | 1125 Series |
Bracket Material | Steel |
Roller Bracket Type | Sliding Hose Guide |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-2-SS)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- Coxreels Hose & Cable Reels