Shop All Cable Reels
Coxreels
Safety Series Spring Static Discharge
Mfr # EZ-SD-50-1
Zoro # G1169808
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Housing Material Steel
- Hose Material Yes
Product Information
- Brand Coxreels
- MFR # EZ-SD-50-1
- Zoro # G1169808
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Width | 3 7/8 in |
Overall Height | 11 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Housing Material | Steel |
Hose Material | Yes |
Item | Spring Return Cable Reel |
Duty Rating | Heavy Duty |
Includes | Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel |
Enclosed Reel | No |
Description
Spring Return Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65" Outside Length, 2/3" Top Width, 1 Ribs (BX62)
- FESTO Standards-Based Cylinder ESNU-20-50-P-A (ESNU-20-50-P-A)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- DAYTON DC Gearmotor, 235.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 90V DC Voltage (2H577)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- SPEEDAIRE Wire Damper, Speedaire (Z927-4050)
- Coxreels Hose & Cable Reels