Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way
Mfr # 324-1
Zoro # G6017013
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Bracket Material Steel
- Roller Bracket Type Roller Bracket
- Hose Opening Width 1 5/8 in
- For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-125, ENHL-N-135, ENHL-N-150, ENHL-N-160, ENHL-N-325, ENHL-N-335, ENHL-N-350, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-325, ENM-N-335, ENM-N-350, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-325, ENML-N-335, ENML-N-350, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-150, EZ-EN-325, EZ-EN-350, EZ-EN-425, EZ-EN-450, EZ-ENH-125, EZ-ENH-150, EZ-ENH-350, EZ-ENHL-125, EZ-ENHL-150, EZ-ENHL-350, EZ-ENL-325, EZ-ENL-350, EZ-ENL-425, EZ-ENL-450, EZ-ENM-325, EZ-ENM-350, EZ-ENM-425, EZ-ENM-450, EZ-ENML-325, EZ-ENML-350, EZ-ENML-425, EZ-ENML-450
Product Information
- Brand Coxreels
- MFR # 324-1
- Zoro # G6017013
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 1 5/8 in |
Roller Diameter | 3/4 in |
For Reel Diameter | 17 in, 19 1/2 in |
Hose Opening Height | 1 5/8 in |
For Reel Width | 3 3/4 in, 4 1/2 in |
Details
Roller Material | Plastic |
Item | Roller Guide |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-125, ENHL-N-135, ENHL-N-150, ENHL-N-160, ENHL-N-325, ENHL-N-335, ENHL-N-350, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-325, ENM-N-335, ENM-N-350, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-325, ENML-N-335, ENML-N-350, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-150, EZ-EN-325, EZ-EN-350, EZ-EN-425, EZ-EN-450, EZ-ENH-125, EZ-ENH-150, EZ-ENH-350, EZ-ENHL-125, EZ-ENHL-150, EZ-ENHL-350, EZ-ENL-325, EZ-ENL-350, EZ-ENL-425, EZ-ENL-450, EZ-ENM-325, EZ-ENM-350, EZ-ENM-425, EZ-ENM-450, EZ-ENML-325, EZ-ENML-350, EZ-ENML-425, EZ-ENML-450 |
For Reel Series | EN Series |
Return Location | Top |
Bracket Color | Blue |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series EN Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (048A11T2008)
- YORK Bearing Bracket (S1-026-13359-000)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- Coxreels Hose & Cable Reels