Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 in
Mfr # 9073-12.5
Zoro # G6039510
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Bracket Color Blue
- Roller Bracket Type Roller Bracket
- Bracket Material Steel
Product Information
- Brand Coxreels
- MFR # 9073-12.5
- Zoro # G6039510
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
Hose Opening Width | 11 1/2 in |
For Reel Width | 12 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
For Reel Series | 100 Series |
Return Location | Top |
Roller Finish | Polished |
For Use With Mfr. Model Number | 117-3-400, 117-4-225, 117-5-100 |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 100 Series, For Use With Mfr. Model Number 117-3-400, 117-4-225, 117-5-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 11 1/2 in, Bracket Color Blue, For Reel Diameter 17 in, For Reel Width 12 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 16 WO, 115 Volt, Original OEM Motor (ESP-L16EM1)
- D&D 925mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ925)
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Spring Canister Assembly, Steel (1959-4)
- COXREELS Switch Box (8281)
- COXREELS Spring Canister Assembly, Steel (690-1)
- Coxreels Hose & Cable Reels