Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15358-28
Zoro # G5984341
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Finish Polished
- Roller Bracket Type Roller Bracket
- For Reel Diameter 17 5/8 in
Product Information
- Brand Coxreels
- MFR # 15358-28
- Zoro # G5984341
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
For Reel Width | 28 in |
Hose Opening Width | 28 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Top |
Bracket Material | Steel |
Bracket Color | Blue |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 28 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 28 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Caged Drawn Cup, Shell Needle Roller Bearing - Heavy Duty (BHA1616Z)
- SMC Valve, Body Port, 2 Position, 24VDC, M5 Port (SY3120-5LOU-M5)
- HYDROMAXX 8"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF800050)
- PERFORMANCE TOOL 10-Pk Grease Fitting Short Thread-1/4-28, W54240 (W54240)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- Coxreels Hose & Cable Reels