Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way, 24 in
Mfr # 8740
Zoro # G6013050
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Roller Type 4-way
- For Use With Mfr. Model Number EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, TMP-N-525, TMP-N-535, TMP-N-550, TMPL-N-525, TMPL-N-535, TMPL-N-550, TSH-N-535, TSH-N-550, TSHF-N-535, TSHF-N-550, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550
- Hose Opening Height 2 in
- For Reel Diameter 24 in
Product Information
- Brand Coxreels
- MFR # 8740
- Zoro # G6013050
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 in |
For Reel Diameter | 24 in |
Roller Diameter | 1 in |
Hose Opening Width | 3 7/8 in |
For Reel Width | 4 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Type | 4-way |
For Use With Mfr. Model Number | EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, TMP-N-525, TMP-N-535, TMP-N-550, TMPL-N-525, TMPL-N-535, TMPL-N-550, TSH-N-535, TSH-N-550, TSHF-N-535, TSHF-N-550, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550 |
For Reel Series | T Series |
Bracket Material | Steel |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Return Location | Multi-direction |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, TMP-N-525, TMP-N-535, TMP-N-550, TMPL-N-525, TMPL-N-535, TMPL-N-550, TSH-N-535, TSH-N-550, TSHF-N-535, TSHF-N-550, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Spring Canister Assembly, Steel (692-3)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Hose Strain Relief Kit 3/4in Hose (HSRK-075)
- COXREELS Spring Canister Assembly, Steel (689-2)
- Coxreels Hose & Cable Reels