Shop All Arc Welding Cable Reels
Coxreels
Reel Welding Cable, 1/0", 50 ft, Spring
Mfr # P-WC17-5010
Zoro # G0673900
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Spring Return
- Includes Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel
- Hose Included Yes
- Enclosed Reel No
- Overall Width 11 in
Product Information
- Brand Coxreels
- MFR # P-WC17-5010
- Zoro # G0673900
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Width | 11 in |
Overall Length | 17 1/4 in |
Overall Height | 18 1/4 in |
Details
Item | Spring Return Hose Reel |
Drive Type | Spring Return |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Hose Included | Yes |
Enclosed Reel | No |
Description
Spring Return Hose Reel, Drive Type Spring Return, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle Insulator, For Tweco Gun #5, PK2 (13501425)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- METAL MAN Small Cylinder Cart (CCSM)
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- TILLMAN 12.5Ft 1.25In Cable Cover-Cd (581125)
- Coxreels Arc Welding Cable Reels