Shop All Motorized Hose Reels
Coxreels
Reel Lp L/H 12Vdc Motor
Mfr # 1125-5-250-E
Zoro # G1176598
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench, Floor, Truck, Wall
- Swivel Material Brass
- Overall Width 20 3/4 in
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Light Duty
Product Information
- Brand Coxreels
- MFR # 1125-5-250-E
- Zoro # G1176598
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 20 3/4 in |
Details
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Light Duty |
Item | Reel Lp L/H 12Vdc Motor |
Description
Reel Lp L/H 12Vdc Motor, Overall Width 20 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-215 RESALE (389927 INS-VSC-103)
- DIXON Worm Gear Clamp, HS 1-4/64", 2" (HS24)
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- CHICAGO RAWHIDE Small V-Rings, #400250 (400250)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-1124-E)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- Coxreels Hose & Cable Reels