Shop All Hand Crank Hose Reels
Coxreels
Reel L/H Challenger Hand Crank
Mfr # 117-5-100
Zoro # G0674241
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 3/4 in (F)NPT
- Duty Rating Heavy Duty
- Motor Voltage 12V DC
- Mounting Floor, Vehicle Mounting, Wall
- Overall Width 23 1/4 in
Product Information
- Brand Coxreels
- MFR # 117-5-100
- Zoro # G0674241
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 23 1/4 in |
Overall Length | 17 in |
Overall Height | 18 in |
Reel Diameter | 17 in |
Swivel Inlet Thread Size | 3/4 in |
Mounting Hole Center to Center Height | 3 in |
Mount Hole Diameter | 7/16 in |
Swivel Outlet Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in |
Mount Base Width | 14 in |
Overall Dimensions | 17 in L x 23 1/4 in W x 18 in H |
Reel Width | 12 1/2 in |
Mounting Hole Center to Center Width | 10 in |
Mount Base Height | 6 in |
Handle Length | 3 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/4 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 23 1/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Gun, Booster (LCG1-01)
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- DODGE 1108 X 5/8 KW Taper Lock Bushing (1108X5/8 KWY 3/16X3/32)
- JIE DRIVES Gearbox Part 63 Single Output Shaft (63 Single Output Shaft)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Hose Reel, Long Handled, Hand, 18-1/2" H (1125WCL-12-C)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- Coxreels Hose & Cable Reels