Shop All Combination Hose Reels
Coxreels
Reel, Combination, Spring Driven, 3/8x50 Ft
Mfr # C-L350-5012-F
Zoro # G3480897
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Amps 13 A
- Wire Gauge (AWG) 12
- Plug Type NEMA 5-20P
- Receptacle Type Duplex G.F.C.I. Receptacle
Product Information
- Brand Coxreels
- MFR # C-L350-5012-F
- Zoro # G3480897
- UPC # 674255726390
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
AC Cord Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Height | 18 5/8 in |
Overall Width | 16 in |
Swivel Outlet Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 3/8 in |
Mount Base Height | 9 in |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Width | 7 in |
Feeder Cord Length | 5 ft |
Mount Base Width | 8 in |
Mounting Hole Center to Center Height | 8 in |
Hose 1 Fitting A Size | 3/8 in |
Retractable Cord Length | 50 ft |
Hose 1 Fitting B Size | 3/8 in |
Reel Diameter | 17 in |
Hose 1 Length | 50 ft |
Hose 1 Outside Diameter | 5/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Hose 1 Inside Diameter | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Reel Width | 16 in |
Overall Dimensions | 17 in L x 16 in W x 18 5/8 in H |
Description
Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 50 ft (3/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 5-20P, Retractable Cord Ending Configuration NEMA 5-20P, Drive Type Spring Return, Enclosed No, Cord Color Black, Cord Current 20 A, Cord Gauge 12 AWG, Voltage 115 V AC, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- JET Fluid Reservoir (HVBS7MW-66N)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P20-5MGT-15-MPB (P20-5MGT-15-MPB)
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- Coxreels Hose & Cable Reels