Shop All Hose Reel Mounting Brackets
Coxreels
Mounting Bracket Kit F7 Reels
Mfr # MR-1
Zoro # G0674296
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in
- For Use With Mfr. Model Number EN-N-125, EN-N-150, EN-N-325, EN-N-335, EN-N-350, EN-N-450, ENL-N-150, ENL-N-350, ENL-N-450, EZ-EN-350, EZ-EN-450, EZ-HP-150, EZ-MP-450, EZ-P-BLL-350, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LP-325, EZ-P-LP-325-HV, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LP-350-HV, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LP-450-HV, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-MP-425, EZ-P-MP-430, EZ-P-NP-350, EZ-P-NPL-350, EZ-P-W-125, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-SH-3100, EZ-SH-3100-HV, EZ-SH-350, EZ-SH-350-HV, EZ-SH-375, EZ-SH-375-HV, EZ-SH-4100, EZ-SH-4100-HV, EZ-SH-450, EZ-SH-450-HV, EZ-SH-475, EZ-SH-475-HV, EZ-SH-525, EZ-SH-525-DF-BBX, EZ-SH-550, EZ-SH-550-DF-BBX, EZ-SHFL-525, EZ-SHWTL-1100, HPL-N-350, MP-N-350, MP-N-450, MP-N-535, MPDL-N-150, MPL-N-350, P-LP-125, P-LP-125-AL, P-LP-135, P-LP-150, P-LP-150-AL, P-LP-325, P-LP-325-AL, P-LP-325-HV, P-LP-330, P-LP-335, P-LP-350, P-LP-350-AL, P-LP-350-HV, P-LP-425, P-LP-425-AL, P-LP-425-HV, P-LP-430, P-LP-450, P-LP-450-HV, P-LPL-110, P-LPL-115, P-LPL-325, P-LPL-330, P-LPL-335, P-LPL-350, P-LPL-425-AL, P-LPL-450, P-MP-335, P-MP-430, P-W-125, P-WC17-5010, P-WC17-5020, P-WT-125, PC13-3512-A, PC13-3512-F, PC13-3516-A, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13-5016-C, PC13-5016-D, PC13-5016-H, PC13-5016-K, PC13-5016-M, PC17-3510-X, PC17L-5010, PC19-7512-F, PC24-0012-A, PC24-0012-F, SH-N-160, SH-N-3100, SH-N-3100-HV, SH-N-350, SH-N-350-HV, SH-N-360, SH-N-375, SH-N-375-HV, SH-N-4100, SH-N-4100-HV, SH-N-435, SH-N-450, SH-N-450-HV, SH-N-475, SH-N-475-HV, SH-N-525, SH-N-525-DF-BBX, SH-N-550, SH-N-550-DF-BBX, SHF-N-525, SHFL-N-525, SHL-N-350, SHL-N-450, SHL-N-475, SHL-N-525, SHL-N-525-DF-BBX, SHL-N-535, SHL-N-550, SHL-N-550-DF-BBX, SHW-N-1100, SHW-N-150, SHW-N-175, SHWL-N-1100, SHWL-N-150, SHWT-N-150, SHWT-N-175, SHWTL-N-150
- Bracket Material Steel
- Overall Width 13 in
- Mount Base Height 2 7/8 in
Product Information
- Brand Coxreels
- MFR # MR-1
- Zoro # G0674296
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Overall Depth | 6 in |
Overall Width | 13 in |
Mount Base Height | 2 7/8 in |
Overall Height | 2 13/16 in |
Overall Dimensions | 6 in D x 13 in W x 2 13/16 in H |
Mount Base Width | 13 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | EN-N-125, EN-N-150, EN-N-325, EN-N-335, EN-N-350, EN-N-450, ENL-N-150, ENL-N-350, ENL-N-450, EZ-EN-350, EZ-EN-450, EZ-HP-150, EZ-MP-450, EZ-P-BLL-350, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LP-325, EZ-P-LP-325-HV, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LP-350-HV, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LP-450-HV, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-MP-425, EZ-P-MP-430, EZ-P-NP-350, EZ-P-NPL-350, EZ-P-W-125, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-SH-3100, EZ-SH-3100-HV, EZ-SH-350, EZ-SH-350-HV, EZ-SH-375, EZ-SH-375-HV, EZ-SH-4100, EZ-SH-4100-HV, EZ-SH-450, EZ-SH-450-HV, EZ-SH-475, EZ-SH-475-HV, EZ-SH-525, EZ-SH-525-DF-BBX, EZ-SH-550, EZ-SH-550-DF-BBX, EZ-SHFL-525, EZ-SHWTL-1100, HPL-N-350, MP-N-350, MP-N-450, MP-N-535, MPDL-N-150, MPL-N-350, P-LP-125, P-LP-125-AL, P-LP-135, P-LP-150, P-LP-150-AL, P-LP-325, P-LP-325-AL, P-LP-325-HV, P-LP-330, P-LP-335, P-LP-350, P-LP-350-AL, P-LP-350-HV, P-LP-425, P-LP-425-AL, P-LP-425-HV, P-LP-430, P-LP-450, P-LP-450-HV, P-LPL-110, P-LPL-115, P-LPL-325, P-LPL-330, P-LPL-335, P-LPL-350, P-LPL-425-AL, P-LPL-450, P-MP-335, P-MP-430, P-W-125, P-WC17-5010, P-WC17-5020, P-WT-125, PC13-3512-A, PC13-3512-F, PC13-3516-A, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13-5016-C, PC13-5016-D, PC13-5016-H, PC13-5016-K, PC13-5016-M, PC17-3510-X, PC17L-5010, PC19-7512-F, PC24-0012-A, PC24-0012-F, SH-N-160, SH-N-3100, SH-N-3100-HV, SH-N-350, SH-N-350-HV, SH-N-360, SH-N-375, SH-N-375-HV, SH-N-4100, SH-N-4100-HV, SH-N-435, SH-N-450, SH-N-450-HV, SH-N-475, SH-N-475-HV, SH-N-525, SH-N-525-DF-BBX, SH-N-550, SH-N-550-DF-BBX, SHF-N-525, SHFL-N-525, SHL-N-350, SHL-N-450, SHL-N-475, SHL-N-525, SHL-N-525-DF-BBX, SHL-N-535, SHL-N-550, SHL-N-550-DF-BBX, SHW-N-1100, SHW-N-150, SHW-N-175, SHWL-N-1100, SHWL-N-150, SHWT-N-150, SHWT-N-175, SHWTL-N-150 |
Bracket Material | Steel |
For Reel Series | EN, HP, MP, MPD, P, P-NP, P-W, P-WC, PC, SH, SHW |
Color | Black |
Base Motion Type | Stationary |
For Number of Reels | 1 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- BROWNING Neoprene Wrapped Belt 95% Efficient (A95)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- CLESCO 1" ID Pillow Block Bearing Die Cast, Ball Bearing (PBDC-BL-100)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- COXREELS Spring Can Assy 12In (691-3)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Hose Stop 3/4In (430)
- REELCRAFT Fairlead Rollfer (S600705)
- Coxreels Hose & Cable Reels