Shop All Hose Reel Accessories
Coxreels
Motor Speed Controller, 12V, Forward/Rev
Mfr # 20872
Zoro # G4116546
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coxreels
- MFR # 20872
- Zoro # G4116546
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Motor Speed Controller,12V,Forward/Rev |
Description
Motor Speed Controller,12V,Forward/Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Constant Torque Clamp, SAE 312,410 SS, PK5 (BR CT 300 L SS)
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (5TCV2)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- FESTO Filter Regulator LFR-3/4-D-MAXI-A (LFR-3/4-D-MAXI-A)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- Coxreels Hose Reel Accessories