Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide, For 3/8 to 3/4 ID Hose
Mfr # 15353-6
Zoro # G3695316
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Steel
- Type Rectangular
- For Hose O.D. Min. (In.) 3/8 in
- Includes Hardware
- For Use With 5FYD3
Product Information
- Brand Coxreels
- MFR # 15353-6
- Zoro # G3695316
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outside Dia. (In.) | 3 in |
Depth (In.) | 12 in |
Width (In.) | 10 in |
Length (In.) | 6 in |
Details
Item | Hose Roller Guide |
Base Material | Steel |
Type | Rectangular |
For Hose O.D. Min. (In.) | 3/8 in |
Includes | Hardware |
For Use With | 5FYD3 |
Nominal Hose ID (in.) | 3/8 to 3/4 |
Roller Material | Stainless Steel |
For Hose O.D. Max. (In.) | 1 1/4 in |
Description
Hose Roller Guide, For Use With 5FYD3, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF510M90, Suction, 125 micron, Inside-Out (MF0065779)
- DODGE Grip Tight Adapter Ball Bearings, GT 2-Bolt Pillow Block, P2B-GT-100 (129157 P2B GT 100)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- COXREELS Spring Canister Assembly, Steel (1958-3R)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- Coxreels Hose Reel Accessories