Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Top
Mfr # 15362-28
Zoro # G8445787
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5FYD8
- Nominal Hose ID (in.) 3/8 to 1
- Roller Material Stainless Steel
- Depth (In.) 7 1/2 in
- Width (In.) 6 in
Product Information
- Brand Coxreels
- MFR # 15362-28
- Zoro # G8445787
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 7 1/2 in |
Width (In.) | 6 in |
Length (In.) | 33 1/2 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 28 in |
For Reel Width | 12 in |
Roller Diameter | 1 1/2 in |
Details
For Use With | 5FYD8 |
Item | Roller Guide |
Nominal Hose ID (in.) | 3/8 to 1 |
Roller Material | Stainless Steel |
For Hose O.D. Max. (In.) | 1 7/16 in |
For Hose O.D. Min. (In.) | 3/4 in |
Type | 3-Way Bottom Rewind |
Includes | Installation Hardware |
Base Material | Steel |
For Use With Mfr. Model Number | 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250 |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Bracket Material | Steel |
Roller Type | 3-way |
Return Location | Bottom |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 28 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 12 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX75 Cogged V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ46)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- COXREELS Wand Holder (15735)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- Coxreels Hose Reel Accessories