Shop All Spring Return Hose Reels
Coxreels
Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L
Mfr # TSHFL-N-550
Zoro # G111363268
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coxreels
- MFR # TSHFL-N-550
- Zoro # G111363268
- Country of Origin United States
- Category Spring Return Hose Reels
Description
COXREELS Fuel Dispensing Reels are designed to handle various non-aromatic fuel applications including diesel, kerosene, fuel oil and heating oil. Coxreels professional fuel dispensing reels are available in heavy-duty single pedestal SH Series, supreme-duty dual pedestal T Series or box-style frame SP Series configurations. These fuel reels are an essential component found in utility, ground support, and bulk liquid handling transport services mounted on fuel storage & dispensing systems, fuel/lube trucks, aircraft refuelers, and tank trucks. The convenient uncoiling systems with the added hose control allow the operator to efficiently handle fuel transfers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.75 inch OD (5B44SD)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- AEROQUIP Fitting, Metric, Straight, 1/4, M18X1.5 (1A6DS4)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH51)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- Coxreels Hose & Cable Reels