Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Long Handled, Hand, 18-1/2" H
Mfr # 1125WCL-12-C
Zoro # G0673919
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Bearings Permanently Lubricated
- Max. Temp. 250 Degrees F
- Overall Height 18 1/2 in
- Overall Width 24 3/4 in
Product Information
- Brand Coxreels
- MFR # 1125WCL-12-C
- Zoro # G0673919
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 24 3/4 in |
Overall Length | 17 1/2 in |
Details
Description
Hand Crank Cord Reel, Drive Type Hand, Overall Height 18 1/2 in, Overall Length 17 1/2 in, Overall Width 24 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- COXREELS Breathing Air Reel Compact Hand Crank (112P-3-8-CM)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- COXREELS Hand Crank Hybrid Hose Reel 1inx150ft (1660-1324)
- Coxreels Hose & Cable Reels