Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft
Mfr # 1125P-4-12
Zoro # G1167376
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Product Information
- Brand Coxreels
- MFR # 1125P-4-12
- Zoro # G1167376
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 18 5/8 in |
Overall Width | 17 3/8 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 7/8 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Overall Dimensions | 17 5/8 in L x 17 3/8 in W x 18 5/8 in H |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 15 3/8 in |
Handle Length | 3 1/2 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 17 3/8 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Thread Size | 1/2 in |
Reel Diameter | 6 1/4 in |
Reel Width | 12 in |
Description
Hand Crank Hose Reel, Air, Water, Hose Capacity 200 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 5/8 in, Overall Length 17 5/8 in, Overall Width 17 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Stainless Steel, Swivel Outlet Gender Female, Swivel Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- TOMPKINS Hydraulic Fitting-Flange32FP-32FL C61 FLANGE PAD (W43-32-32)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hose Reel, Long Handled, Hand, 18-1/2" H (1125WCL-12-C)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100)
- Coxreels Hose & Cable Reels