Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1" IDx100 ft
Mfr # 1125-6-100
Zoro # G4523010
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
Product Information
- Brand Coxreels
- MFR # 1125-6-100
- Zoro # G4523010
- UPC # 674255824225
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Overall Height | 18 3/4 in |
Overall Length | 17 1/2 in |
Overall Width | 43 3/4 in |
Hose Outside Dia. | 1 7/16 in |
Handle Length | 3 1/2 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 33 3/8 in |
Swivel Inlet Size | 1 in |
Mount Base Width | 15 3/8 in |
Reel Width | 28 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 13 3/8 in |
Swivel Inlet Thread Size | 1 in |
Swivel Outlet Size | 1 in |
Overall Dimensions | 17 1/2 in L x 43 3/4 in W x 18 3/4 in H |
Swivel Outlet Thread Size | 1 in |
Reel Diameter | 17 5/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (1 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 1/2 in, Overall Width 43 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- HYDAC 0110 R 010 BN4HC Size 0110, 10 Micron Filter Element for Return Line Filters (0110 R 010 BN4HC)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 5 feet Solid Fittings (HR14-005)
- COXREELS Hand Crank Hose Reel 3/4inx175ft 5000PSI (HP1125-5-175)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- COXREELS Hose Reel, Long Handled, Hand, 18-1/2" H (1125WCL-12-C)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- Coxreels Hand Crank Hose Reels