Shop All Hand Crank Hose Reels
Coxreels
HandCrank HoseReel, Holds 3/8x100 Ft Hose
Mfr # SM12-3-100
Zoro # G4859994
original price:
$242.20
4% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Product Information
- Brand Coxreels
- MFR # SM12-3-100
- Zoro # G4859994
- UPC # 674255821859
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 12 in |
Overall Width | 19 in |
Overall Height | 13 1/2 in |
Hose Outside Dia. | 5/8 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 3 in |
Overall Dimensions | 12 in L x 19 in W x 13 1/2 in H |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in |
Mount Base Height | 4 in |
Mount Base Width | 10 1/4 in |
Handle Length | 3 1/2 in |
Reel Diameter | 5 1/2 in |
Swivel Outlet Size | 3/8 in |
Reel Width | 8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 4,000 psi, Overall Height 13 1/2 in, Overall Length 12 in, Overall Width 19 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Stl, Bo (RC-200-KW4H@90)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (C-062-S)
- REELCRAFT Hose, Inlet 1 In x 2 ft. (S601027-2)
- NATIONAL Small Bore Inch Seal, 471835 (471835)
- COXREELS Hand Crank Hose Reel 3/4inx175ft 5000PSI (HP1125-5-175)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- Coxreels Hose & Cable Reels