Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 50 ft, 1 1/2" ID
Mfr # 1185-1124-BUXX
Zoro # G8519464
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 7/8 in
- Includes Locking Pin
- Overall Length 24 in
- Drive Type Hand Crank
- Swivel Material Nickel Plated Steel
Product Information
- Brand Coxreels
- MFR # 1185-1124-BUXX
- Zoro # G8519464
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 26 7/8 in |
Overall Length | 24 in |
Overall Height | 26 in |
Handle Length | 3 1/2 in |
Reel Width | 11 1/2 in |
Reel Diameter | 2 1/16 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 17 in |
Mounting Hole Center to Center Width | 15 in |
Mounting Hole Center to Center Height | 16 in |
Swivel Outlet Thread Size | 1 1/2 in |
Overall Dimensions | 24 in L x 26 7/8 in W x 26 in H |
Swivel Inlet Size | 1 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Mount Base Height | 22 1/4 in |
Swivel Outlet Size | 1 1/2 in |
Description
Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 50 ft (1 1/2 in I.D.), 3,000 psi, Overall Height 26 in, Overall Length 24 in, Overall Width 26 7/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- TRU-FLATE AIR COUPLER ""A"" 1/4""MNPT (13-325)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- COXREELS Hand Crank Storage Hose Reel, 1inx100ft (1175-6-100-BYXX)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- Coxreels Hose & Cable Reels