Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x250
Mfr # 117-3-250
Zoro # G5200797
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 250 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Product Information
- Brand Coxreels
- MFR # 117-3-250
- Zoro # G5200797
- UPC # 674255800366
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 250 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 5/8 in |
Overall Length | 17 in |
Overall Width | 9 1/2 in |
Overall Height | 18 in |
Mounting Hole Center to Center Height | 3 in |
Overall Dimensions | 17 in L x 9 1/2 in W x 18 in H |
Mount Base Height | 6 in |
Swivel Inlet Thread Size | 3/8 in |
Handle Length | 3 1/2 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Reel Diameter | 5 1/2 in |
Reel Width | 8 in |
Mounting Hole Center to Center Width | 5 1/2 in |
Mount Hole Diameter | 7/16 in |
Mount Base Width | 9 1/2 in |
Swivel Outlet Thread Size | 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 250 ft (3/8 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 9 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- REELCRAFT Hose Reel, Air/Water (CA32106L)
- Coxreels Hose & Cable Reels