Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 3/4In. I.D.,
Mfr # 1125-5-200
Zoro # G1165571
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 3/8 in (F)NPT
- Mounting Floor, Vehicle, Wall
- Overall Width 18 1/2 in
- Swivel Material Brass
- Includes Locking Pin
Product Information
- Brand Coxreels
- MFR # 1125-5-200
- Zoro # G1165571
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 18 1/2 in |
Overall Height | 18 1/8 in |
Reel Diameter | 17 5/8 in |
Mount Base Height | 15 3/8 in |
Reel Width | 28 in |
Swivel Outlet Thread Size | 3/4 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 27 3/8 in |
Mount Base Width | 29 3/8 in |
Swivel Inlet Thread Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Handle Length | 3 1/2 in |
Swivel Inlet Size | 3/4 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (3/4 in I.D.), 3,000 psi, Overall Height 18 1/8 in, Overall Width 18 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- LUBESITE Oiler Brush, Flat (803-11)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Hand Crank Hose Reel, 1/2x75 (112-4-75)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- Coxreels Hand Crank Hose Reels