Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 1x150
Mfr # 1175-6-150
Zoro # G5199485
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (M)NPT
Product Information
- Brand Coxreels
- MFR # 1175-6-150
- Zoro # G5199485
- UPC # 674255826588
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 1 in |
Overall Length | 24 in |
Hose Outside Dia. | 1 7/16 in |
Overall Width | 32 1/8 in |
Overall Height | 26 1/8 in |
Reel Width | 15 1/2 in |
Mount Base Height | 20 1/8 in |
Reel Diameter | 10 1/2 in |
Handle Length | 3 1/2 in |
Swivel Inlet Thread Size | 1 in |
Mounting Hole Center to Center Height | 13 3/4 in |
Overall Dimensions | 24 in L x 32 1/8 in W x 26 1/8 in H |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 21 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Size | 1 in |
Mounting Hole Center to Center Width | 19 in |
Swivel Outlet Thread Size | 1 in |
Description
Hand Crank Hose Reel, Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water, Hose Capacity 150 ft (1 in I.D.), 3,000 psi, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 32 1/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- ADVANCED TECHNOLOGY PRODUCTS Plug, Chrome-Plated, Industrial, 3/8" Body Size, 3/8" Hose Barb (38PIC-3B)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Reel Lp L/H Hand Rwd (1125-6-75)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- Coxreels Hose & Cable Reels