Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc Explosion Proof 1/2Hp
Mfr # 1125-4-500-ED
Zoro # G1166621
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Floor, Vehicle, Wall
- Swivel Material Stainless Steel
- Reel Inlet 1/2 in (F)NPT
- Overall Width 25 3/4 in
Product Information
- Brand Coxreels
- MFR # 1125-4-500-ED
- Zoro # G1166621
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 25 3/4 in |
Details
Mounting | Floor, Vehicle, Wall |
Swivel Material | Stainless Steel |
Reel Inlet | 1/2 in (F)NPT |
Item | Electric Motor Driven Hose Reel |
Description
Electric Motor Driven Hose Reel, Overall Width 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MOR (6400-06-05)
- PARKER Bleed Valve, 316 Stainless Steel (BV10N4-C0)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2414)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Elec Hose Reel 1/2inx200ft, 12VDC 5000PSI (HP1125-4-200-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- Coxreels Motorized Hose Reels