Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc 1/3Hp Motor Rewind
Mfr # 1125-4-100-E
Zoro # G1165991
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Maximum Operating Pressure 3,000 psi
- Horsepower 1/3 hp
- Standards CE
- Swivel Inlet Size 1/2 in
Product Information
- Brand Coxreels
- MFR # 1125-4-100-E
- Zoro # G1165991
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Width | 9 3/8 in |
Overall Dimensions | 17 5/8 in L x 18 in W x 19 3/4 in H |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Width | 11 3/8 in |
Overall Width | 18 in |
Overall Height | 19 3/4 in |
Mount Base Height | 16 in |
Overall Length | 17 5/8 in |
Reel Width | 6 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 6 1/4 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 19 3/4 in, Overall Length 17 5/8 in, Overall Width 18 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- DYNABRADE Packing (07146)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- Coxreels Hose & Cable Reels