Shop All Spring Return Hose Reels
Coxreels
Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length
Mfr # MPDL-N-430
Zoro # G1172249
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 1/2"
- Hose Length 30 ft.
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # MPDL-N-430
- Zoro # G1172249
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 30 ft. |
Overall Length | 19-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Motor Voltage | 12V DC |
Reel Inlet | 1 in (F)NPT |
Item | Air Driven Hose Reel |
Swivel Material | Carbon Steel |
Description
Air Driven Hose Reel, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FOR-GAUGE PORT (GP6504-24-24-04FB)
- WESTAR Engine Mount - Rear, EM-9316 (EM-9316)
- RULAND Shaft Collar, Clamp, 2Pc, 13/16 In, Steel (SP-13-F)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-550-BBX)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- Coxreels Spring Return Hose Reels