Shop All Cord Reels
Coxreels
Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC
Mfr # EZ-PC24-0012-A
Zoro # G2501271
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
- Cord Color Black
Product Information
- Brand Coxreels
- MFR # EZ-PC24-0012-A
- Zoro # G2501271
- UPC # 674255922662
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Depth | 10 1/4 in |
Overall Height | 25 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Feeder Cord Length | 5 ft |
Overall Width | 24 in |
Length | 100' |
Base Size | 6" x 6" |
Mounting Pattern Size | 4" x 5" |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- Coxreels Cord Reels