Shop All Spring Return Hose Reels
Coxreels
Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length
Mfr # C-L350-5016-X
Zoro # G0054881
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Pressure 300 psi
Product Information
- Brand Coxreels
- MFR # C-L350-5016-X
- Zoro # G0054881
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Width | 16 in |
AC Cord Length | 50 ft |
Overall Height | 18 5/8 in |
Reel Width | 16 in |
Hose 1 Length | 50 ft |
Retractable Cord Length | 50 ft |
Hose 1 Inside Diameter | 3/8 in |
Mount Base Width | 8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 7 in |
Mount Base Height | 9 in |
Mount Hole Diameter | 1/2 in |
Hose 1 Fitting A Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Height | 8 in |
Feeder Cord Length | 5 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose 1 Fitting B Size | 3/8 in |
Hose 1 Outside Diameter | 5/8 in |
Reel Diameter | 17 in |
Overall Dimensions | 17 in L x 16 in W x 18 5/8 in H |
Swivel Inlet Size | 3/8 in |
Description
Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 50 ft (3/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 5-15P, Retractable Cord Ending Configuration NEMA 5-15R, Drive Type Spring Return, Enclosed No, Cord Color Black, Cord Current 13 A, Cord Gauge 16 AWG, Voltage 115 V AC, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 185L056 185 in Effective length and 056 in Top Width (185L056)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 10, PK5 (CFM008011010)
- CARLISLE BP87 Super Blue Ribbon V-Belt (BP87)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NPL-350)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- Coxreels Spring Return Hose Reels