Shop All Cable Reels
Coxreels
Cable Reel, Spring, 50 ft Cable, 11-1/2" H
Mfr # SD-50
Zoro # G1176747
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Includes Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel
- Enclosed Reel No
Product Information
- Brand Coxreels
- MFR # SD-50
- Zoro # G1176747
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 3 7/8 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Enclosed Reel | No |
Hose Included | Yes |
Item | Spring Return Cable Reel |
Housing Material | Steel |
Duty Rating | Heavy Duty |
Drive Type | Spring Return |
Application | Grounding, Static Disharge |
Description
Spring Return Cable Reel, Drive Type Spring Return, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- COXREELS Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W (SDL-50)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- Coxreels Cable Reels