Shop All Cable Reels
Coxreels
Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W
Mfr # SDL-50
Zoro # G1173317
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Length 11 in
- Duty Rating Heavy Duty
Product Information
- Brand Coxreels
- MFR # SDL-50
- Zoro # G1173317
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 3 7/8 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Enclosed Reel | No |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Item | Spring Return Cable Reel |
Hose Included | No |
Housing Material | Steel |
Drive Type | Spring Return |
Application | Grounding, Static Disharge |
Description
Spring Return Cable Reel, Drive Type Spring Return, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6406 C3)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 10.6 inch OD (53V1060SK)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 (41050/1)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- Coxreels Hose & Cable Reels