Shop All Cable Reels
Coxreels
Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD
Mfr # SDH-200
Zoro # G1173280
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 200 ft
- Cable Coated Yes
- Drive Type - Hose Reels Hand
- Finish - Hose Reels Powder Coated
- Latch Locking
Product Information
- Brand Coxreels
- MFR # SDH-200
- Zoro # G1173280
- Country of Origin United States
- Category Cable Reels
Dimensions
Cable Length | 200 ft |
Overall Height | 11 1/2 in |
Overall Width | 5 3/4 in |
Overall Length | 11 in |
Details
Cable Coated | Yes |
Drive Type - Hose Reels | Hand |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Blue |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Includes | Ball Stop, Grounding Clamp, Gauge Cable |
Finish | CPC(TM) Powder Coated |
Item | Cable Reel |
Drive Type | Spring Return |
Duty Rating | Medium Duty |
Description
Cable Reel, Retractable Grounding Wire Reel, Cable Length 200 ft, Cable Coated Yes, Drive Type - Hose Reels Hand, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Ball Stop, Gauge Cable, Grounding Clamp, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 5 3/4 in, Duty Rating Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Cable Reel, 100 ft, 15" H, Spring, Blue, MD (SD-100-1)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- Coxreels Cable Reels